20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

20" x 20" Polyethylene Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1004105| Mfr #: 4DKW8

$92.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004105 Mfr #: 4DKW8
Color: clearMaterial: High Density Polyethylene (HDPE)
Width: 20"Length: 20"
Thickness: 1 milFeatures: Standard
Depth: 0Country of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 20 In., Length 20 In., Thickness 1 mil, Polyethylene, Package Quantity 1000
Save 15%. Sign up for Z-mail.