20" x 14" Polypropylene Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1552801| Mfr #: 5DTL7

$184.37 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552801 Mfr #: 5DTL7
Width: 14"Standards: USDA and FDA
Color: clearDepth: 0
Features: StandardLength: 20"
Thickness: 1.50 milCountry of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 14 In., Length 20 In., Thickness 1.5 mil, Clear, Polypropylene, Standards USDA and FDA, Features Vapour and Moisture Barrier Extends Product Shelf Life, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.