LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

36" x 24" Polyethylene Lay Flat Poly Bag, 6 mil, Pk100

VALUE BRAND| Zoro #: G2372027| Mfr #: 5DRD0

$114.98 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 6 mil
Material: Polyethylene
Features: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372027 Mfr #: 5DRD0
Thickness: 6 milMaterial: Polyethylene
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipWidth: 24"
Length: 36"Standards: USDA and FDA
Color: clearCountry of Origin (subject to change): China

Description

Lay Flat Poly Bag, Width 24 In., Length 36 In., Thickness 6 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 100

Reviews