24" x 20" Polyethylene Lay Flat Poly Bag, 0.5 mil, Pk1000

VALUE BRAND| Zoro #: G1615056| Mfr #: 4DKV7

$68.91 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Depth: 0
Features: Standard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1615056 Mfr #: 4DKV7
Length: 24"Depth: 0
Width: 20"Material: High Density Polyethylene (HDPE)
Features: StandardColor: clear
Thickness: 0.50 milCountry of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 20 In., Length 24 In., Thickness 0.5 mil, Polyethylene, Package Quantity 1000

Product Reviews