30" x 18" Polyethylene Lay Flat Poly Bag, 0.5 mil, Pk1000

VALUE BRAND| Zoro #: G0383451| Mfr #: 4DKV5

$77.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383451 Mfr #: 4DKV5
Item: Poly BagLength: 30"
Material: High Density Polyethylene (HDPE)Features: Standard
Thickness: 0.50 milColor: clear
Depth: 0Width: 18"
Country of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 18 In., Length 30 In., Thickness 0.5 mil, Polyethylene, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.