Lay Flat Poly Bag, 5 In.L, 3 In.W, PK3000

VALUE BRAND| Zoro #: G1063517| Mfr #: 4DKX2

$47.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063517 Mfr #: 4DKX2
Standards: FDAItem: Lay Flat Poly Bag
Length: 5"Material: Polyethylene
Features: Industry Standard Core Makes Them Compatible with All Automatic Packaging Equipment, Precise Perforations for Proper Bag Performance with Automated Equipment, Work Excellently In Manual Packaging OperationsThickness: 1.4 mil
Color: ClearWidth: 3"
Country of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 3 In., Length 5 In., Thickness 1.4 mil, Clear, Polyethylene, Standards FDA, Features Industry Standard Core Makes Them Compatible with All Automatic Packaging Equipment, Precise Perforations for Proper Bag Performance with Automated Equipment, Work Excellently In Manual Packaging Operations, Package Quantity 3000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.