20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

6-3/4" x 4-3/4" Polypropylene Lay Flat Poly Bag, 1.5 mil, Pk5000

VALUE BRAND| Zoro #: G0988111| Mfr #: 3CTY9

$111.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988111 Mfr #: 3CTY9
Standards: FDAFeatures: Standard
Thickness: 1.50 milColor: clear
Depth: 0Width: 4-3/4"
Length: 6-3/4"Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 4-3/4 In., Length 6-3/4 In., Thickness 1.5 mil, Clear, Polypropylene, Standards FDA, Package Quantity 5000

Product Reviews

Save 15%. Sign up for Z-mail.