8" x 6" Polyethylene Lay Flat Poly Bag, 6 mil, Pk1000

VALUE BRAND| Zoro #: G1860537| Mfr #: 5DRC0

$74.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 6 mil
Material: Polyethylene
Features: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860537 Mfr #: 5DRC0
Thickness: 6 milMaterial: Polyethylene
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipWidth: 6"
Length: 8"Standards: USDA and FDA
Color: clearCountry of Origin (subject to change): China

Description

Lay Flat Poly Bag, Width 6 In., Length 8 In., Thickness 6 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Reviews