7-1/2" x 7-1/2" LDPE Lay Flat Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G2236096| Mfr #: 5DGV7

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236096 Mfr #: 5DGV7
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearDepth: 0
Standards: USDA and FDAThickness: 2 mil
Width: 7-1/2"Length: 7-1/2"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 7-1/2 In., Length 7-1/2 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.