JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7" x 5" Polyethylene Lay Flat Poly Bag, 1.4 mil, Pk2000

VALUE BRAND| Zoro #: G1316287| Mfr #: 4DKX4

$61.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1316287 Mfr #: 4DKX4
Material: Low Density Polyethylene (LDPE)Color: clear
Features: StandardDepth: 0
Standards: FDAThickness: 1.40 mil
Width: 5"Length: 7"
Country of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 5 In., Length 7 In., Thickness 1.4 mil, Clear, Polyethylene, Standards FDA, Features Industry Standard Core Makes Them Compatible with All Automatic Packaging Equipment, Precise Perforations for Proper Bag Performance with Automated Equipment, Work Excellently In Manual Packaging Operations, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.