LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8" x 6" Polyethylene Lay Flat Poly Bag, 1.4 mil, Pk1750

VALUE BRAND| Zoro #: G2051813| Mfr #: 4DKX5

$82.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051813 Mfr #: 4DKX5
Thickness: 1.40 milMaterial: Low Density Polyethylene (LDPE)
Color: clearStandards: FDA
Features: StandardWidth: 6"
Depth: 0Length: 8"
Country of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 6 In., Length 8 In., Thickness 1.4 mil, Clear, Polyethylene, Standards FDA, Features Industry Standard Core Makes Them Compatible with All Automatic Packaging Equipment, Precise Perforations for Proper Bag Performance with Automated Equipment, Work Excellently In Manual Packaging Operations, Package Quantity 1750

Product Reviews

Save 15%. Sign up for Z-mail.