12" x 11" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0552264| Mfr #: 5DGF7

$66.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552264 Mfr #: 5DGF7
Material: Low Density Polyethylene (LDPE)Features: Standard
Depth: 0Color: clear
Standards: USDA and FDAThickness: 1.50 mil
Width: 11"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 11 In., Length 12 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.