12" x 12" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G2041961| Mfr #: 5DHJ2

$110.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041961 Mfr #: 5DHJ2
Color: clearStandards: USDA and FDA
Features: StandardMaterial: Low Density Polyethylene (LDPE)
Depth: 0Thickness: 3 mil
Width: 12"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 12 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000
Save 15%. Sign up for Z-mail.