15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

12" x 11" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1495076| Mfr #: 5DRL2

$47.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495076 Mfr #: 5DRL2
Item: Lay Flat Poly BagMaterial: LDPE
Color: ClearFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Standards: USDA and FDAThickness: 1 mil
Width: 11"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 11 In., Length 12 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.