LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

12" x 2" LDPE Lay Flat Poly Bag, 0.9 mil, Pk10000

VALUE BRAND| Zoro #: G2271753| Mfr #: 5DRD8

$121.53 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271753 Mfr #: 5DRD8
Features: StandardColor: clear
Depth: 0Material: Low Density Polyethylene (LDPE)
Standards: USDA and FDAThickness: 0.90 mil
Width: 2"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 2 In., Length 12 In., Thickness 0.9 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 10000

Product Reviews

Save 15%. Sign up for Z-mail.