12" x 8" LDPE Lay Flat Poly Bag, 6 mil, Pk1000

VALUE BRAND| Zoro #: G1916677| Mfr #: 5DRC4

$141.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916677 Mfr #: 5DRC4
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearThickness: 6 mil
Width: 8"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 8 In., Length 12 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.