DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Lay Flat Poly Bag, LDPE, 12InL, 9InW, PK1000

VALUE BRAND| Zoro #: G1055232| Mfr #: 20F-0912

$71.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055232 Mfr #: 20F-0912
Item: Lay Flat Poly BagMaterial: LDPE
Color: ClearFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Standards: USDA and FDAThickness: 2 mil
Width: 9"Length: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 9 In., Length 12 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.