12" x 9" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G2391094| Mfr #: 5DRJ9

$30.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391094 Mfr #: 5DRJ9
Standards: USDA and FDAItem: Lay Flat Poly Bag
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Thickness: 1 milWidth: 9"
Material: LDPELength: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 9 In., Length 12 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.