14" x 12" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G1282644| Mfr #: 5DHV0

$170.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282644 Mfr #: 5DHV0
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearThickness: 4 mil
Width: 12"Length: 14"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 14 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.