15" x 10" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1691444| Mfr #: 5DGF1

$58.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691444 Mfr #: 5DGF1
Color: clearStandards: USDA and FDA
Features: StandardThickness: 1.50 mil
Width: 10"Material: Low Density Polyethylene (LDPE)
Length: 15"Depth: 0
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 10 In., Length 15 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.