20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

15" x 11" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G0307964| Mfr #: 5DHU7

$193.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307964 Mfr #: 5DHU7
Length: 15"Color: clear
Features: StandardMaterial: Low Density Polyethylene (LDPE)
Depth: 0Standards: USDA and FDA
Thickness: 4 milWidth: 11"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 11 In., Length 15 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000
Save 15%. Sign up for Z-mail.