Lay Flat Poly Bag, LDPE, 15 In.L, PK1000

VALUE BRAND| Zoro #: G1487464| Mfr #: 5DRL3

$59.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487464 Mfr #: 5DRL3
Item: Lay Flat Poly BagLength: 15"
Material: LDPEColor: Clear
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipWidth: 11"
Standards: USDA and FDAThickness: 1 mil
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 11 In., Length 15 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.