16" x 12" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G2377137| Mfr #: 5DHJ3

$169.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377137 Mfr #: 5DHJ3
Standards: USDA and FDAItem: Lay Flat Poly Bag
Length: 16"Material: LDPE
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Thickness: 3 milWidth: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 16 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.