JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

16" x 10" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G1232226| Mfr #: 5DHU3

$166.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232226 Mfr #: 5DHU3
Standards: USDA and FDAMaterial: Low Density Polyethylene (LDPE)
Color: clearFeatures: Standard
Depth: 0Thickness: 4 mil
Width: 10"Length: 16"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 10 In., Length 16 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.