17" x 13" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1211357| Mfr #: 5DGG9

$110.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211357 Mfr #: 5DGG9
Standards: USDA and FDAItem: Lay Flat Poly Bag
Length: 17"Material: LDPE
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Width: 13"Thickness: 1.5 mil
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 13 In., Length 17 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.