20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

17" x 13" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1733934| Mfr #: 5DRN3

$81.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733934 Mfr #: 5DRN3
Width: 13"Material: Low Density Polyethylene (LDPE)
Standards: USDA and FDADepth: 0
Color: clearLength: 17"
Features: StandardThickness: 1 mil
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 13 In., Length 17 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000
Save 15%. Sign up for Z-mail.