18" x 10" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1464617| Mfr #: 5DGF3

$88.94 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Depth: 0
Features: Standard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1464617 Mfr #: 5DGF3
Features: StandardLength: 18"
Material: Low Density Polyethylene (LDPE)Depth: 0
Thickness: 1.50 milWidth: 10"
Color: clearStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 10 In., Length 18 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews