18" x 12" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0477504| Mfr #: 5DGG4

$84.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477504 Mfr #: 5DGG4
Standards: USDA and FDAItem: Poly Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearDepth: 0
Width: 12"Thickness: 1.50 mil
Length: 18"Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 18 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.