JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

18" x 10" LDPE Lay Flat Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G0554215| Mfr #: 5DGX3

$99.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554215 Mfr #: 5DGX3
Standards: USDA and FDAColor: clear
Features: StandardDepth: 0
Thickness: 2 milWidth: 10"
Material: Low Density Polyethylene (LDPE)Length: 18"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 10 In., Length 18 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.