18" x 12" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1067473| Mfr #: 5DHJ4

$183.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067473 Mfr #: 5DHJ4
Material: Low Density Polyethylene (LDPE)Length: 18"
Depth: 0Features: Standard
Standards: USDA and FDAThickness: 3 mil
Width: 12"Color: clear
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 18 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.