18" x 11" LDPE Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G0666321| Mfr #: 5DHU8

$242.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666321 Mfr #: 5DHU8
Length: 18"Material: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Depth: 0Standards: USDA and FDA
Thickness: 4 milWidth: 11"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 11 In., Length 18 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.