Lay Flat Poly Bag, LDPE, 18 In.L, PK1000

VALUE BRAND| Zoro #: G2092221| Mfr #: 5DRL8

$63.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092221 Mfr #: 5DRL8
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearWidth: 12"
Thickness: 1 milLength: 18"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 18 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.