18" x 9" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G2143276| Mfr #: 5DRK1

$62.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2143276 Mfr #: 5DRK1
Item: Lay Flat Poly BagLength: 18"
Material: LDPEColor: Clear
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipThickness: 1 mil
Width: 9"Standards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 9 In., Length 18 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.