20" x 14" LDPE Lay Flat Poly Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G0688466| Mfr #: 5DHJ7

$208.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688466 Mfr #: 5DHJ7
Features: StandardMaterial: Low Density Polyethylene (LDPE)
Depth: 0Standards: USDA and FDA
Color: clearThickness: 3 mil
Width: 14"Length: 20"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 14 In., Length 20 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.