DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Lay Flat Poly Bag, LDPE, 20 In.L, PK1000

VALUE BRAND| Zoro #: G0295872| Mfr #: 7F1620

$110.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295872 Mfr #: 7F1620
Item: Lay Flat Poly BagLength: 20"
Material: LDPEColor: Clear
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipStandards: USDA and FDA
Thickness: 1 milWidth: 16"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 16 In., Length 20 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.