20" x 18" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G0847533| Mfr #: 5DRR0

$123.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847533 Mfr #: 5DRR0
Item: Lay Flat Poly BagLength: 20"
Material: LDPEColor: Clear
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipStandards: USDA and FDA
Thickness: 1 milWidth: 18"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 18 In., Length 20 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.