DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Lay Flat Poly Bag, LDPE, 20InL, 12InW, PK500

VALUE BRAND| Zoro #: G0787263| Mfr #: 40F-1220

$111.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787263 Mfr #: 40F-1220
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearWidth: 12"
Thickness: 4 milLength: 20"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 20 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.