21" x 17" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1722375| Mfr #: 5DRP9

$120.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722375 Mfr #: 5DRP9
Standards: USDA and FDAItem: Lay Flat Poly Bag
Length: 21"Material: LDPE
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Thickness: 1 milWidth: 17"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 17 In., Length 21 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.