24" x 21" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G0390092| Mfr #: 5DFW0

$132.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390092 Mfr #: 5DFW0
Item: Poly BagLength: 24"
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearDepth: 0
Standards: USDA and FDAThickness: 1 mil
Width: 21"Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 21 In., Length 24 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.