24" x 13" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G2079497| Mfr #: 5DGH0

$151.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079497 Mfr #: 5DGH0
Material: Low Density Polyethylene (LDPE)Length: 24"
Depth: 0Features: Standard
Color: clearStandards: USDA and FDA
Thickness: 1.50 milWidth: 13"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 13 In., Length 24 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000
Save 15%. Sign up for Z-mail.