24" x 16" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1653644| Mfr #: 5DGJ2

$161.43 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653644 Mfr #: 5DGJ2
Item: Lay Flat Poly BagLength: 24"
Material: LDPEColor: Clear
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipStandards: USDA and FDA
Thickness: 1.5 milWidth: 16"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 16 In., Length 24 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.