24" x 18" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0937054| Mfr #: 5DGJ7

$188.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937054 Mfr #: 5DGJ7
Depth: 0Length: 24"
Color: clearFeatures: Standard
Material: Low Density Polyethylene (LDPE)Thickness: 1.50 mil
Width: 18"Standards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 18 In., Length 24 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.