24" x 10" LDPE Lay Flat Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G1179735| Mfr #: 5DGX5

$151.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179735 Mfr #: 5DGX5
Item: Poly BagLength: 24"
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearDepth: 0
Standards: USDA and FDAThickness: 2 mil
Width: 10"Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 10 In., Length 24 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.