JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

24" x 15" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G2077397| Mfr #: 5DRP1

$135.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077397 Mfr #: 5DRP1
Length: 24"Features: Standard
Depth: 0Color: clear
Material: Low Density Polyethylene (LDPE)Standards: USDA and FDA
Thickness: 1 milWidth: 15"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 15 In., Length 24 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.