Lay Flat Poly Bag, LDPE, 24InL, 15InW, PK250

VALUE BRAND| Zoro #: G0847463| Mfr #: 5DHW0

$83.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847463 Mfr #: 5DHW0
Standards: USDA and FDAItem: Lay Flat Poly Bag
Material: LDPEFeatures: Made From Seamless Tubing with No Slits or Side Seals That Can Rip
Color: ClearThickness: 4 mil
Width: 15"Length: 24"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 15 In., Length 24 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.