DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Lay Flat Poly Bag, LDPE, 24InL, 16InW, PK250

VALUE BRAND| Zoro #: G1058626| Mfr #: 40F-1624

$114.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058626 Mfr #: 40F-1624
Standards: USDA and FDAItem: Lay Flat Poly Bag
Length: 24"Material: LDPE
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipThickness: 4 mil
Color: ClearWidth: 16"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 16 In., Length 24 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.