JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

30" x 12" LDPE Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G1653032| Mfr #: 5DGG8

$173.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653032 Mfr #: 5DGG8
Standards: USDA and FDALength: 30"
Material: Low Density Polyethylene (LDPE)Color: clear
Features: StandardDepth: 0
Thickness: 1.50 milWidth: 12"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 12 In., Length 30 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.