20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

30" x 20" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G2307365| Mfr #: 5DRR6

$205.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307365 Mfr #: 5DRR6
Standards: USDA and FDALength: 30"
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearDepth: 0
Thickness: 1 milWidth: 20"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 20 In., Length 30 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.