30" x 24" LDPE Lay Flat Poly Bag, 4 mil, Pk200

VALUE BRAND| Zoro #: G0946863| Mfr #: 5DHY0

$121.09 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Depth: 0
Features: Standard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0946863 Mfr #: 5DHY0
Color: clearStandards: USDA and FDA
Features: StandardThickness: 4 mil
Width: 24"Material: Low Density Polyethylene (LDPE)
Length: 30"Depth: 0
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 24 In., Length 30 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 200

Product Reviews