36" x 14" LDPE Lay Flat Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G1437651| Mfr #: 5DRN9

$175.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437651 Mfr #: 5DRN9
Standards: USDA and FDALength: 36"
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearDepth: 0
Thickness: 1 milWidth: 14"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 14 In., Length 36 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.